missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Safety Coated Amber Boston Round Bottles with Black Phenolic PolyCone Cap

Product Code. 11533652 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
120 mL
240 mL
960 mL
Closure Size:
22-400 mm
24-400 mm
33-400 mm
Quantity:
12/Cs.
24/Cs.
Unit Size:
Pack of 12
Pack of 24
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size Quantity unitSize
11533652 240 mL 24-400 mm 12/Cs. Pack of 12
11523652 120 mL 22-400 mm 24/Cs. Pack of 24
11553652 960 mL 33-400 mm 12/Cs. Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11533652

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Ideal lab bottles for handling volatile substances. Fisherbrand™ Safety Coated Amber Boston Round Bottles with Black Phenolic PolyCone Cap offer chemical resistance and UV protection.

Safety Coated Amber Glass Boston Round Bottles are glass Boston Rounds that have been coated in a layer of Plastisol. These plastic-coated Boston Round bottles are easier to grip and harder to break than ordinary glass bottles, yet still offer the chemical resistance and UV protection of amber glass. If the glass does break, the plastisol coating contains the substance in the bottle long enough to allow for proper disposal. Boston Round bottles feature a round body, curved shoulders, and a narrow screw neck opening. Plastic-coated Boston Rounds are ideal lab bottles for handling volatile substances.

  • Coated in a layer of Plastisol
  • Plastisol coating contains substance in bottle long enough to allow for proper disposal
  • Easier to grip and harder to break than ordinary glass bottles
  • Features a round body, curved shoulders, and a narrow screw neck opening

TRUSTED_SUSTAINABILITY

Specifications

Capacity 8 oz., 250mL
Capacity (Metric) 240 mL
Capacity (English) 8 oz.
Color Amber
Includes Attached Polyethylene cone closures
Material Safety-coated Glass, Plastic-coated Glass
Length (Metric) 60mm
Quantity 12/Cs.
Closure Color Black
Liner Material PolyCone
Neck Finish 24-400
Closure Included Yes
Mouth Narrow
Shape Boston Round
Height (Metric) 139 mm (With Closure); 136 mm (Without Closure)
Product Type Safety-coated Boston Round Bottle
Height (English) 5.47 in. (With Closure); 5.35 in. (Without Closure)
Closure Liner Polyethylene
Closure Material Phenolic
Closure Size 24-400 mm
Diameter (Metric) 60 mm
Closure Type Screw Cap
Through the Closure Dispensing Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.