missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Black, rubber-lined caps Autoclavable
- Packaged in 12 packs
Specifications
Specifications
| Color | Black |
| Description | Screw cap |
| Material | Plastic |
| No. per Case | 576 Cs. |
| Quantity | 576/PK. |
| Sterility | Sterile |
| Liner Material | Rubber |
| Neck Finish | 38-400 |
| Certifications/Compliance | ISO 9001 |
| Product Type | Screw Cap |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?