missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Remote Sensor Module with External Probe for Traceable™ Radio-Signal Hygrometer/Thermometer

Product Code. 11729755 Shop All Fisherbrand Products
Click to view available options
Temperature Range (Metric):
-5°C to +50°C
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11729755

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For Traceable radio-signal thermometer

This Fisherbrand™ Remote Sensor Module with External Probe is designed for use with the Traceable™ Radio-Signal Remote Thermometer

  • Plastic thermometer probe measuring 0.18 dia. x 0.875 in.L (5 x 22mm)
  • 10 ft. (3m cable) suitable for underwater measurements

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Diameter (English) Probe 0.18 in.
Diameter (Metric) Probe 0.5 cm
For Use With (Application) Remote sensor module with external probe for traceable radio-signal thermometer
Includes Flip open stand, wall bracket, velcro™ to attach to any surface, two AA and two AAA Alkaline batteries
Length (English) Cable 10 ft.
Length (English) Probe 0.875 in.
Length (Metric) 22 mm
Length (Metric) Cable 3 m
Length (Metric) Probe 2.2 cm
Material Plastic
Weight (English) 3 oz.
Weight (Metric) 0.085 kg
Product Type Radio Signal Remote Thermometer
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 23°F
Min. Temperature (Metric) -5°C
Temperature Range (English) 23°F to 122°F
Temperature Range (Metric) -5°C to +50°C
For Use With (Equipment) Remote Sensor Module with External Probe for Traceable Radio-Signal Thermometer
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.