missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Printed Disposable Culture Tubes

Product Code. 16012282 Shop All Fisherbrand Products
Change view
Click to view available options
Packaging:
Tray of 25; 500/Cs.
Closure Type:
Snap Cap
Unit Size:
Pack of 500
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Packaging Closure Type unitSize
16012282 Tray of 25; 500/Cs. Snap Cap Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 16012282

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

Ideal for tissue culture procedures

Round-bottom tubes for tissue culture procedures

  • Gamma-irradiated and tested for sterility
  • Printed graduations
  • White writing area
  • Round-bottom tubes made of polypropylene
  • Blue snap cap made of polyethylene
  • Snap caps can be positioned for aerobic or anaerobic applications
  • 14mL volume

Specifications

Capacity (Metric) 14 mL
Length (Metric) 100 mm
Material Polypropylene
For Use With Ideal for tissue culture procedures
Includes Snap cap
Packaging Tray of 25; 500/Cs.
Sterility Sterile
Graduated Yes
Diameter (Metric) 17 mm
Closure Type Snap Cap
Product Type Culture Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.