missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Pressure and Vacuum Rubber Tubing

Product Code. 15934377 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Diameter (English) Inner:
0.19 in.
Diameter (English) Outer:
9/16 in.
Overall Length (English):
12 ft.
Color:
Black
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner Diameter (English) Outer Overall Length (English) Color Unit Size
15934377 0.19 in. 9/16 in. 12 ft. Black Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 15934377
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

For pressure and vacuum work

  • Made with dry natural rubber
  • Available in variety of sizes
  • Offered in Black and Red

Specifications

Diameter (English) Inner 0.19 in.
Diameter (Metric) Inner 4.8 mm
Material Rubber
Diameter (English) Outer 9/16 in.
Diameter (Metric) Outer 14.3 mm
Overall Length (English) 12 ft.
Overall Length (Metric) 3.7 m
Thickness (English) 0.187 in.
Thickness (Metric) 4.8 mm
For Use With (Application) Pressure and vacuum work
Color Black
Product Type Pressure and Vacuum Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.