missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polyurethane Ice Buckets
Shop All Fisherbrand Products
Click to view available options
Color:
Black
Blue
Unit Size:
Each
Description
For use with liquid nitrogen, dry ice, water ice, and salt solutions.
- Capacity: 1.2 gal. (4.5L)
- Rigid polyurethane skinned-foam construction provides high durability and excellent insulating properties; buckets will not sweat or leak, and are unbreakable with normal use
- Resistant to acetone and easy to clean—can be chemically disinfected
- Withstand temperatures up to 95°C (203°F)
- Octagonal design will not deform; stable when full
- Molded handles enable safe handling and transport
- Flush lid with recessed handle allows stacking for convenient storage
Order Info
Internal dimensions: Base diameter, 6 in. (15.5cm); Rim diameter, 9.625 in. (24.5cm); Depth, 6 in. (15.5cm). External dimensions: Base diameter, 7.25 in. (18.5cm); Rim diameter (maximum, with handles), 12.75 in. (32.5cm); Height, 7.25 in. (18.5cm)
Specifications
Specifications
| Height (Metric) | 18.5 cm |
| Height (English) | 7.25 in. |
| Closure Type | Lid |
| Capacity (English) | 1.2 gal. |
| For Use With (Application) | Dry ice, water ice and salt solutions |
| Description | Ice Bucket |
| Material | Polyurethane |
| Type | Ice Bucket |
| Color | Black |
| Capacity (Metric) | 4.5 L |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction