missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyethylene Hinged-Lid Containers

Product Code. 17831537 Shop All Fisherbrand Products
Click to view available options
Height (English):
0.5 in.
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 17831537

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Secure snap closure with hinged lid eliminates lost caps.

  • Containers offer air and moisture resistance to contents
  • Manufactured from flexible polyethylene resin
  • Ideal for use just about anywhere

Specifications

Material Polyethylene Resin
Capacity (English) 0.25 oz.
Capacity (Metric) 7.4 mL
Closure Type Snap Cap
Height (English) 0.5 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.