missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Multiple sizes and styles for variety of applications
- All dishes manufactured from virgin medical grade polystyrene
- All dishes sterilized using e-beam sterilization
- Deep style petri dishes available - designed for increased media volumes, allowing for longer culture times
- Contact plates available for collection in environments where contact is required to collect the sample
- Convenient packaging in easy open sleeves
- 25 Sleeves/Cs
Specifications
Specifications
| Closure Type | Stackable |
| Bottom Shape | Flat |
| Material | Polystyrene |
| Shape | Round |
| Sterility | Sterile |
| Type | Deep Dish |
| Edges | Raised Ridge |
| Packaging | 13/Sleeve, 25 Sleeves/Cs. |
| Size | 100 x 25mm |
| Height (Metric) | 25 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?