missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Permanent Markers

Product Code. 17377629 Shop All Fisherbrand Products
Click to view available options
Color:
Assorted
Black
Blue
Green
Red
Quantity:
12 Pk.
6 Pk.
Unit Size:
Pack of 12
Pack of 6
This item is not returnable. View return policy

Product Code. 17377629

Brand: Fisherbrand™ 6101923

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Write on all surfaces

Fisherbrand™ Permanent Marking Pens write on glass, film, wood, plastic, metal, rubber, and porcelain. Perfect for marking sample bags, microscope or photographic slides, laboratory glassware and more. Write on all surfaces.

  • Produce precise, ultrathin lines 0.3mm wide
  • Waterproof and fadeproof, permanent ink dries almost instantly
  • An airtight ring seal cap prevents dry-out and ensures instant writing even after lengthy storage
  • Unique stainless-steel long leg allows precise writing in a confined space

Order Info

Assorted includes six opaque black, two vivid red, two blue, and two green pens

Specifications

Tip Style 0.3 mm Ultra Fine
Product Type Permanent Pen
Color Assorted
Material Stainless Steel
Includes Six opaque black, two vivid red, two blue, and two green pens with seal cap
For Use With (Application) Perfect marking pens for lab samples, microscope slides, photographic slides, glass and plastic beakers, and plastic sample bags
Quantity 12 Pk.
Width (Metric) Line 0.3 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.