missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Offset Flat-Tip Forceps

Product Code. 16894166 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
120 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
16894166 120 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 16894166
Only null left
Add to basket
Edge
Add to basket

Fisherbrand™ Forceps have a 45° offset, which is ideal for picking up flat objects off a flat surface.

 

  • Features serrated handles for better control
  • Made of antimagnetic stainless steel
  • Broad tip measures 0.25 x 0.02 in. (0.64 x 0.051cm)
  • Ideal for picking up filter papers
  • Overall length: 4.75 in., L: 4.75 in. (120mm); W: 0.393 in. (10mm); H: 0.06 in. (1.5mm)

 

Specifications

Tip Style Offset, Flat Tip
Length (English) 4.75 in.
Material Stainless Steel
Length (Metric) 120 mm
Product Type Forceps
For Use With (Application) Dissection, research, laboratories, small-parts handling, picking up filter papers
Includes Serrations on Handles
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.