missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Nessler Tube Brushes, Natural black bristle
Fisherbrand™ Nessler Tube Brushes are for use with low- and high-form Nessler tubes.
£4.55
Specifications
Product Type | Nessler Tube Brush |
---|---|
Handle Material | Galvanized Wire |
Tip Type | Radial, Double Fan Tip |
Color | Black |
Product Code | Brand | Length (Metric) | Length (Metric) Bristle | For Use With (Equipment) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Length (Metric) Bristle | For Use With (Equipment) | Price | Quantity & Availability | |||
15823807
|
Fisherbrand™
|
48 cm | 10 cm | For high-form nessler tubes |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Fisherbrand™ Nessler Tube Brushes are for use with low- and high-form Nessler tubes.
- Full bristles to make complete contact with cylinder walls and bottom
- 03-621A is natural black bristle; others are black nylon
- Radial, double-fan tip
- Galvanized wire handle
Specifications
Nessler Tube Brush | |
Galvanized Wire | |
Radial, Double Fan Tip | |
Black |