missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Nessler Tube Brushes, Natural black bristle

Product Code. 15823807 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
48 cm
Length (Metric) Bristle:
10 cm
For Use With (Equipment):
For high-form nessler tubes
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Length (Metric) Bristle For Use With (Equipment) unitSize
15823807 48 cm 10 cm For high-form nessler tubes Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 15823807

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

Fisherbrand™ Nessler Tube Brushes are for use with low- and high-form Nessler tubes.

  • Full bristles to make complete contact with cylinder walls and bottom
  • 03-621A is natural black bristle; others are black nylon
  • Radial, double-fan tip
  • Galvanized wire handle

Specifications

Product Type Nessler Tube Brush
Bristle Material Nylon
Handle Material Galvanized Wire
Tip Type Radial, Double Fan Tip
Color Black
Diameter (English) Bristle 1 in.
Diameter (Metric) Bristle 2.54 cm
For Use With (Equipment) For high-form nessler tubes
Length (English) 19 in.
Length (English) Bristle 4 in.
Length (Metric) 48 cm
Length (Metric) Bristle 10 cm
Size Large
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.