missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Multipurpose Specimen Storage Containers

Product Code. 12089947 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
118 mL
148 mL
237 mL
473 mL
946 mL
1100 mL
1900 mL
2500 mL
5100 mL
Closure Material:
LDPE
Polypropylene
Shape:
Short, Wide
Tall, Thin
Unit Size:
Pack of 10
Pack of 100
Pack of 25
Pack of 300
Pack of 50
Color:
Translucent
White
For laboratory use only

Product Code. 12089947

Please to purchase this item. Need a web account? Register with us today!

For laboratory use only

Inert to most chemicals including formaldehyde, weak acids and all bases

Fisherbrand™ Multipurpose Specimen Containers are designed for collection, transport, and storage of liquid and dry specimens and samples; nonsterile. Inert to most chemicals including formaldehyde, weak acids and all bases.

 

  • Resist freezing and boiling
  • Stackable for compact storage
  • Select containers are autoclavable (see ordering table); lids are not autoclavable
  • Container is polypropylene; Cap is LDPE

 

  1. Short/wide style
  2. Tall/thin style
  3. Graduated

Specifications

Product Type Specimen Container
Material Polypropylene
Shape Tall, Thin
Autoclavable Not Autoclavable
Capacity (English) 32.0 oz.
Capacity (Metric) 946 mL
Closure Material LDPE
Diameter (Metric) 11.44 cm
Height (English) 5.24 in.
Height (Metric) 13.32 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.