missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Microslide Cabinets, One drawer, holds 100 slide holders/400 slides

Product Code. 11794356 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
One drawer, holds 100 slide holders/400 slides
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
11794356 One drawer, holds 100 slide holders/400 slides
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11794356
Quantity Price
1 £116.00 / Pack of 1
10 £92.01 / Pack of 1

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Store microscope slides with ease, speed, efficiency

  • High-strength steel drawers
  • Each drawer holds up to 100 four-place microscope slide holders (available separately, Cat. No. 12-588-25)
  • Includes inside door stop to prevent spills, lock compressor to keep slide holders in place
  • Gray enamel finish
  • Have interlocking mating slots for stacking for modular storage system
  • Equipped with rubber feet for placement on lab bench

Specifications

Type Micro Slide Storage Cabinet
Slide Capacity 100 slide holders/400 slides
Color Gray Enamel (Finish)
Count (Drawers) 1
Depth (English) 16.25 in.
Depth (Metric) 419 mm
Device Holds 400 Slides
Height (English) 5.12 in.
Height (Metric) 130.04 mm
Includes Inside door stop to prevent spills, lock compressor to keep slide holders in place
Material Steel
Width (English) 6.5 in.
Width (Metric) 165.1 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.