missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Low- and Tall-Form PTFE Evaporating Dishes

Product Code. 17759959 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
180 mL
Diameter (English):
4.76 in.
Height (English):
0.81 in.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (English) Height (English) Unit Size
17759959 180 mL 4.76 in. 0.81 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17759959
Estimated Shipment: 25-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Inert and usable to 280°C (536°F).

Smooth internal finish.

  • With heavy walls
  • With pouring spout

Specifications

Capacity (Metric) 180 mL
Material PTFE
Shape Round
Type Evaporating Dish
For Use With (Application) Evaporating Application
Interior Finish Smooth
Temperature Range (English) 500°F
Temperature Range (Metric) 260°C
Thickness 2 mm
Length (English) 5237 in.
Length (Metric) 133.01 mm
Height (Metric) 20.5 mm
Height (English) 0.81 in.
Diameter (English) 4.76 in.
Diameter (Metric) 121 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.