missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ LDPE Dispensing Bottles

Product Code. 17344410 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
125 mL
180 mL
250 mL
500 mL
Closure Size:
18 mm
15-415 mm
24-400 mm
28-400 mm
Unit Size:
Pack of 12
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size Unit Size
17344410 60 mL 18 mm Pack of 12
17324410 15 mL 15-415 mm Pack of 12
17334410 30 mL 18 mm Pack of 12
17354410 125 mL 24-400 mm Pack of 12
17364410 180 mL 24-400 mm Pack of 12
17374410 250 mL 24-400 mm Pack of 12
17384410 500 mL 28-400 mm Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Product Code. 17344410
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Versatile, reliable bottles and spouts.

  • LDPE bottles and spouts with sealer caps
  • Sealer snaps on easily after use and gives tight seal
  • Spout openings are standard 0.03 in. (0.08cm)
  • Can be enlarged by cutting back with scissors

Specifications

Capacity 2 oz., 60mL
Capacity (Metric) 60 mL
Color Translucent
Description Bottle Dispensing/Sealer, LDPE 2oz
Diameter (English) 1.85 in.
For Use With (Application) Dispensing Liquid
Includes Sealer Cap
Material LDPE
Max. Temperature (Metric) 80°C
Max. Temperature (English) 176°F
No. per Case 48
No. per Pack 12
Quantity Pack, Case
Sterility Non-sterile
Width (Metric) 36.83mm
Closure Color Red
Closure Included Yes
Graduated No
Mouth Narrow
Height (Metric) 108 mm
Width (English) 1.45 in.
Height (English) 4.25 in.
Closure Material LDPE
Closure Size 18 mm
Diameter (Metric) 47 mm
Closure Type Screw Cap
Through the Closure Dispensing Yes
Autoclavable Not Autoclavable
Capacity (English) 2 oz.
Shape Round
Product Type Dispensing Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.