Fisherbrand™ Heavy-Duty/Utility Funnels

Ideal for continuous lab work and heavy-duty jobs

Overview
Brand: Fisherbrand™

UNSPSC: 41121809

Code: 46

Additional Details:
Additional Details: Weight: 2.22000kg



Product Code. 12602445

Quantity Price
1 £ 29.2 / Pack of 3
In Stock 7
Add to basket


Description and Specification

Specification

Autoclavable Yes
Height (Metric) 17.7cm
Capacity (Metric) 410mL
Diameter (Metric) Top 15.5cm
Material Polypropylene
Capacity 13.8 oz., 410mL
Documentation