missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Heavy-Duty Scoops
Description
- Large Scoops are fabricated, heavy duty polyethylene scoop
- With many industrial applications
- Large scoops are sturdy and available in two sizes
Order Info
Additional scoop sizes available. To order, contact your Fisher Scientific Customer Service Representative.
Specifications
Specifications
| Capacity (English) | 0.5 gal. |
| Capacity (Metric) | 1.89 L |
| Color | White |
| Product Type | Heavy Duty Scoop |
| For Use With (Application) | Designed for many industrial applications |
| Length (English) | 5.87 in. |
| Size | Small |
| Width (English) | 6 in. |
| Width (Metric) | 15.24 cm |
| Dimensions (L x W) | 5.87 x 6 x 13.5 in. (14.9 x 15.24 x 34.29 cm) |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?