missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Clear, USP Type III soda-lime glass
- Highly visible, white screened graduations in millimeters and ounces for general mixing and measuring applications
- Wide mouth for easy entry and retrieval during storage and packaging applications
Specifications
Specifications
| Capacity | 4 oz., 125mL |
| Capacity (Metric) | 125 mL |
| Capacity (English) | 4 oz. |
| Color | Clear |
| Material | Soda Lime Glass |
| Quantity | 144/PK. |
| Closure Included | No |
| Mouth | Wide |
| Closure Size | 48-400 mm |
| Closure Type | Screw Cap |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?