missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Precleaned with Certification Glass EPA Vials

Product Code. 11583552 Shop All Fisherbrand Products
Change view
Click to view available options
Volume (Metric):
40 mL
Color:
Clear
Unit Size:
Pack of 144
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Color unitSize
11583552 40 mL Clear Pack of 144
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11583552

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Packaged in partitioned trays

Glass vials for collection of water and soil samples for Volatile Organic Analysis.

  • Borosilicate glass Clear vials for general analysis; amber vials for light-sensitive materials
  • GPI thread, 24-400

Specifications

Diameter (English) Outer 1.1 in.
Color Clear
Diameter (Metric) Outer 28 mm
Material Borosilicate Glass
Volume (Metric) 40 mL
For Use With (Application) For general analysis
Height (English) 3.74 in.
Includes 0.125 in. PTFE/silicone septa, open-top polypropylene screw caps
Volume (English) 10 dr.
Volume (Metric) Total 40 mL
Closure Material Polypropylene
Closure Type Screw Cap
Thickness (Metric) 3.17 mm
Certifications/Compliance EPA
Height (Metric) 95 mm
Product Type Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.