missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Glass-Disposal Boxes

Product Code. 11507692 Shop All Fisherbrand Products
Encompass_Preferred
Change view
Click to view available options
Model:
Benchtop
Floor
Intermediate
Dimensions (L x W x H):
8 x 8 x 10 in.
12 x 12 x 20 in.
12 x 12 x 27 in.
Unit Size:
Each
Pack of 6
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Dimensions (L x W x H) unitSize
11507692 Intermediate 12 x 12 x 20 in. Pack of 6
11318503 Benchtop 8 x 8 x 10 in. Pack of 6
11308503 Floor 12 x 12 x 27 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11507692
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Sturdy glass disposal box manufactured from corrugated cardboard supplied with polyethylene liner bags. Fisherbrand™ Glass-Disposal Boxes keep glass waste separate from other waste.

Sturdy glass disposal box manufactured from polyethylene-lined corrugated cardboard. Fisherbrand™ Glass-Disposal Box, Benchtop keeps glass waste separated from other waste.

  • Floor model glass disposal box with handles is safer in use and disposal
  • Lid covers the built-in integral handles when use is not necessary
  • Sturdy, corrugated cardboard
  • Tough polyethylene liner
  • Identifying graphics with instructions
  • Tight-fitting lid has flap opening to accept material
  • Folding design for shipping and storage
  • Available in a range of convenient sizes

Specifications

Closure Type Integral Safety Lid
Dimensions (L x W x H) 12 x 12 x 20 in.
Height (Metric) 51 cm
Length (Metric) 30 cm
Model Intermediate
Quantity 6/Cs.
Width (Metric) 30 cm
Liner Material Polyethylene
Width (English) 12 in.
Length (English) 12 in.
Height (English) 20 in.
Material Corrugated Cardboard
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.