missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Foamed PE-Lined Plastic Caps
Shop All Fisherbrand Products
Click to view available options
Unit Size:
Pack of 1000
Specifications
Specifications
| Color | White |
| Description | Screw cap |
| Material | Plastic |
| No. per Case | 1000 Cs. |
| Quantity | 1000/PK. |
| Liner Material | Polyethylene Foam |
| Neck Finish | 58-400 |
| Certifications/Compliance | ISO 9001 |
| Product Type | Screw Cap |
| For Use With (Equipment) | Bottle |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction