Learn More
Description
Includes
Calibration certificate, in-lab calibration tool.
Eleven models with adjustable volumes ranging from 0.2μL to 10mL. Large, color-coded thumb button allows fast, accurate volume setting that is digitally displayed and easy to read, even when pipetter is in use.
- Fast-dial system allows 0.1μL fine adjustment
- Microsize pipetters include “super blow-out” feature that ensures a high level of precision and accuracy at low-volume settings
- Telescopic piston boosts the power of the blow-out step, preventing the capillary action that can hinder delivery of residual liquid
- Soft-touch tip ejection — a gearing mechanism that produces increased downward force for tip release — also helps relieve hand stress
- Reverse pipetting mode allows pipetting of viscous and surface-active solutions
- Entire pipetter can be autoclaved
- Lightweight, ergonomic design with modified finger rest and rounded handgrip
Order Info
For optimum performance, use Fisherbrand SureOne™, Fisherbrand SureFit™ Ergo F tips or Finntip™ pipet tips from Thermo Scientific™.
Warranty
Three years
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Green |
| Product Line | Finnpipette II |
| Sterility | Sterile |
| Type | Adjustable Volume Pipette |
| Volume (Metric) | 1 to 5 mL |
| Finger Style | Ergonomic |
| Includes | Calibration certificate, in-lab calibration tool |
| Secure Tip Attachment | Soft touch tip ejection |
| Warranty | 3 Years |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.