missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Disposable Type II Soda Lime Glass Pasteur Pipets in Stand-Up Case
Shop All Fisherbrand ProductsDescription
The tip openings measure from 0.03 to 0.06 in. (0.80 to 1.40mm).
- High-quality flint glass pipets in convenient stand-up case
- Saves bench space
- Approximate volume: 2mL
- Can be cotton plugged (plugs not included)
Order Info
100 pipets per pack, 10 packs per case
Compliance
Designed to meet ASTM™ E 732 specifications
Specifications
Specifications
| Certifications/Compliance | ASTM E732 |
| Material | Flint Glass |
| Includes | Stand-up case |
| Length (English) | 5.75 in. |
| Volume (English) | 0.067 oz. |
| Volume (Metric) | 2 mL |
| Length (Metric) | 14.6 cm |
| Type | Pasteur Pipet |
| Disposable | Single-use |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?