missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Specifications
Specifications
| Certifications/Compliance | USP Type I, ASTM E 438 Type I, Class B |
| Capacity (Metric) | 20 mL |
| Length (Metric) | 150 mm |
| Material | Borosilicate Glass |
| Disposable | Single-use |
| For Use With | For tissue culture work and general bacteriological use |
| Label Type | None |
| Packaging | Tray |
| Thread Size | 15-415 |
| Sterility | Non-sterile |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?