Learn More
Fisherbrand™ Digital Auto-Range Multimeter
Designed specifically for scientific equipment, this unit automatically selects proper range when testing electrical functions of instruments and their power sources
Brand: Fisherbrand™
Code : 46
Additional Details : Weight : 0.14310kg
Includes: Case, batteries, probes and instructions.
Description
Designed specifically for scientific equipment, this unit automatically selects proper range when testing electrical functions of instruments and their power sources
- Unit ranges are from 1mV to 400V AC/DC and 0.1 to 2,000,000ohms with accuracy to 2 units (2%)
- Sampling rate is twice per second
- Features audible beep for checking continuity
Order Info
Dimensions: 2.125L x 4.25W x 0.5 in. H (5.4 x 10.8 x 1.3cm). Net weight: 3 oz. (85.0g). (Replacement battery 02-440-1C, contact your Fisher Customer Service Representative.)
Certifications
An individually serial-numbered certificate is provided to indicate instrument traceability to standards provided by NIST™.
Specifications
2.12 in. | |
For scientific equipment, this unit automatically selects proper range when testing electrical functions of instruments and their power sources | |
1.3 cm | |
Case, batteries, probes and instructions | |
0.08 kg | |
0.17 lb. | |
5.4 cm | |
1 mV/400 V |
Multimeter, Digital Auto Range | |
2.125 x 4.25 x .5 in. | |
0.5 in. | |
4.25 in. | |
2% | |
10.8 cm | |
NIST |