missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Combs for Verti-Gel Maxi, 2-Gel Standard Vertical Gel Electrophoresis, 2mm Thick
For use with Verti-Gel Maxi, 2-Gel Standard Vertical Gel Electrophoresis units.
£22.30
Specifications
Color | Blue |
---|---|
For Use With (Equipment) | Verti-Gel Maxi, 2-Gel Standard Vertical Gel Electrophoresis Units |
Type | Comb |
Quantity | 1 Each |
Thickness (Metric) | 2 mm |
Product Code | Brand | No. of Wells | Volume (Metric) Well | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. of Wells | Volume (Metric) Well | Price | Quantity & Availability | ||||
11847813
|
Fisherbrand™
|
10 | 200 μL |
£22.30
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
11877813
|
Fisherbrand™
|
1 Prep, 1 Marker | 3000 μL |
£22.30
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
11817823
|
Fisherbrand™
|
18 | 100 μL |
£22.30
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
11857823
|
Fisherbrand™
|
24 | 80 μL |
£22.30
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
11897823
|
Fisherbrand™
|
30 | 70 μL |
£22.30
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
11837833
|
Fisherbrand™
|
36 | 50 μL |
£22.30
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
11877833
|
Fisherbrand™
|
48 | 40 μL |
£22.30
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
11817843
|
Fisherbrand™
|
5 | 400 μL |
£22.30
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
Description
- Recommended to scale-up nucleic acid volumes for preparatory techniques
- Maximises sample volume
- 18-sample and 36-sample combs are Multichannel pipettor compatible
Specifications
Blue | |
Comb | |
2 mm |
Verti-Gel Maxi, 2-Gel Standard Vertical Gel Electrophoresis Units | |
1 Each |