missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Combs for Verti-Gel Maxi, 2-Gel Standard Vertical Gel Electrophoresis, 1.5mm Thick
For use with Verti-Gel Maxi, 2-Gel Standard Vertical Gel Electrophoresis units.
£21.70
Specifications
Color | Red |
---|---|
For Use With (Equipment) | Verti-Gel Maxi, 2-Gel Standard Vertical Gel Electrophoresis Units |
Type | Comb |
Quantity | 1 Each |
Thickness (Metric) | 1.5 mm |
Product Code | Brand | No. of Wells | Volume (Metric) Well | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. of Wells | Volume (Metric) Well | Price | Quantity & Availability | ||||
11837813
|
Fisherbrand™
|
10 | 160 μL |
£21.70
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
11867813
|
Fisherbrand™
|
1 Prep, 1 Marker | 2200 μL |
£21.70
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
11807823
|
Fisherbrand™
|
18 | 80 μL |
£21.70
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
11847823
|
Fisherbrand™
|
60 | 60 μL |
£21.70
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
11887823
|
Fisherbrand™
|
30 | 50 μL |
£21.70
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
11827833
|
Fisherbrand™
|
36 | 40 μL |
£21.70
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
11867833
|
Fisherbrand™
|
48 | 30 μL |
£21.70
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
11807843
|
Fisherbrand™
|
5 | 320 μL |
£21.70
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
Description
- Recommended to scale-up nucleic acid volumes for preparatory techniques
- Maximises sample volume
- 18-sample and 36-sample combs are Multichannel pipettor compatible
Specifications
Red | |
Comb | |
1.5 mm |
Verti-Gel Maxi, 2-Gel Standard Vertical Gel Electrophoresis Units | |
1 Each |