missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Combs for Verti-Gel Maxi, 2-Gel Standard Vertical Gel Electrophoresis, 0.75mm Thick
For use with Verti-Gel Maxi, 2-Gel Standard Vertical Gel Electrophoresis units.
£20.30
Specifications
Color | Black |
---|---|
For Use With (Equipment) | Verti-Gel Maxi, 2-Gel Standard Vertical Gel Electrophoresis Units |
Type | Comb |
Quantity | 1 Each |
Thickness (Metric) | 0.75 mm |
Product Code | Brand | No. of Wells | Volume (Metric) Well | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. of Wells | Volume (Metric) Well | Price | Quantity & Availability | ||||
11807813
|
Fisherbrand™
|
1 Prep, 1 Marker | 1100 μL |
£20.30
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
11817813
|
Fisherbrand™
|
10 | 80 μL |
£20.30
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
11887813
|
Fisherbrand™
|
18 | 40 μL |
£20.30
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
11827823
|
Fisherbrand™
|
24 | 30 μL |
£20.30
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
11867823
|
Fisherbrand™
|
30 | 25 μL |
£20.30
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
11807833
|
Fisherbrand™
|
36 | 20 μL |
£20.30
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
11847833
|
Fisherbrand™
|
48 | 15 μL |
£20.30
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
11887833
|
Fisherbrand™
|
5 | 160 μL |
£20.30
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
Description
- Recommended for high resolution gels and publication quality data
- For tightly resolved bands
- 18-sample and 36-sample combs are Multichannel pipettor compatible
Specifications
Black | |
Comb | |
0.75 mm |
Verti-Gel Maxi, 2-Gel Standard Vertical Gel Electrophoresis Units | |
1 Each |