missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Combs for SUB-GEL Mini Horizontal Gel Electrophoresis Units, 1mm Thick
For use with SUB-GEL Mini Horizontal Gel Electrophoresis Units.
£16.55 - £26.25
Specifications
Color | White |
---|---|
For Use With (Equipment) | Sub-Gel Mini Horizontal Gel Electrophoresis Unit |
Type | Comb |
Quantity | 1 Each |
Thickness (Metric) | 1 mm |
Product Code | Brand | No. of Wells | Volume (Metric) Sample | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. of Wells | Volume (Metric) Sample | Price | Quantity & Availability | ||||
11893473
|
Fisherbrand™
|
10 | 18 μL |
£26.15
Each |
Estimated Shipment: 13-05-2024
Log in to see stock. |
||||
11823483
|
Fisherbrand™
|
1 Prep, 1 Marker | 203 μL |
£16.55
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
||||
11863483
|
Fisherbrand™
|
12 | 14 μL |
£26.25
Each |
Estimated Shipment: 13-05-2024
Log in to see stock. |
||||
11803493
|
Fisherbrand™
|
16 | 10 μL |
£26.15
Each |
Estimated Shipment: 17-05-2024
Log in to see stock. |
||||
11843493
|
Fisherbrand™
|
2 Prep, 2 Marker | 90 μL |
£16.55
Each |
Estimated Shipment: 02-07-2024
Log in to see stock. |
||||
11887553
|
Fisherbrand™
|
4 Prep, 2 Marker | 48 μL |
£16.55
Each |
Estimated Shipment: 13-05-2024
Log in to see stock. |
||||
11827563
|
Fisherbrand™
|
8 | 25 μL |
£26.25
Each |
Estimated Shipment: 13-05-2024
Log in to see stock. |
||||
11867563
|
Fisherbrand™
|
8 | 11 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Recommended for high resolution gels and publication quality data
- Supplied as standard
- Height-adjustable without any requirement for specialist tools or comb holders, to give user full control over well depth and sample-loading volume
- Rigid comb back prevents heat-induced warping
- Reversible loading guides sit directly above each well to provide a convenient loading template for single- and multi-channel pipets
- 8-sample and 12-sample combs are Multichannel pipettor compatible
Specifications
White | |
Comb | |
1 mm |
Sub-Gel Mini Horizontal Gel Electrophoresis Unit | |
1 Each |