missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Combs for Mini-Plus Wide Format Horizontal Gel Units, 1.5mm Thick
Shop All Fisherbrand Products
Click to view available options
No. of Wells:
4
8
10
12
16
20
26
Volume (Metric) Sample:
26 μL
32 μL
44 μL
61 μL
77 μL
100 μL
213 μL
Unit Size:
Each
Description
- Recommended to scale-up nucleic acid volumes for preparatory techniques
- Maximise sample volume
- Height-adjustable without any requirement for specialist tools or comb holders, to give user full control over well depth and sample-loading volume
- Rigid comb back prevents heat-induced warping
- Reversible loading guides sit directly above each well to provide a convenient loading template for single- and multi-channel pipets
- 8-sample and 16-sample combs are Multichannel pipettor compatible
Specifications
Specifications
| For Use With (Equipment) | Mini-Plus Wide Format Horizontal Gel Units |
| Type | Comb |
| No. of Wells | 10 |
| Quantity | 1 Each |
| Thickness (Metric) | 1.5 mm |
| Volume (Metric) Sample | 77 μL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction