missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Colored Labeling Tape, Rainbow Pack
GREENER_CHOICE

Product Code. 15875303 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W):
14 yd. x 0.5 in.
14 yd. x 1 in.
Quantity:
12/Pk.
24/Pk.
Unit Size:
Pack of 12
Pack of 24
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Quantity unitSize
15875303 14 yd. x 1 in. 12/Pk. Pack of 12
12737527 14 yd. x 0.5 in. 24/Pk. Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 15875303
Add to basket
Edge
Add to basket

Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.

Available on 14 yd. (13m) rolls. Core size: 1 in.
  • Strong, durable, and oil-, water-, and acid-resistant
  • Excellent for color coding
  • Withstand temperatures from -23° to +121°C (-10° to +250°F)
  • Can be written on with pen, pencil, or permanent marker
  • Stick to most surfaces including glass, plastic, and metal
  • Remove cleanly and easily
Tapes are supplied without dispenser.

Order Info

Dispensers sold separately.

Specifications

Color Multi-colored
Format Tape
Product Type Colored Label Tape
For Use With (Application) Oil resistant, Waterproof, Acid resistant and excellent for color coding
Includes 1 Blue, 2 pink, 2 green, 2 red, 1 orange, 2 yellow, 2 white
Quantity 12/Pk.
Temperature Range (English) -10 to +250°F
Temperature Range (Metric) -23°C to +121°C
Dimensions (L x W) 14 yd. x 1 in.
Length (English) 14 yd.
Length (Metric) 13 m
Width (English) 1 in.
Diameter (Metric) 1 in. I.D.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.