missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear Straight Sided Round Bottles without Cap

Product Code. 11553792 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
480 mL
Unit Size:
Pack of 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11553792 480 mL Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11553792

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed without shoulders for maximum storage capacity and content visibility. Fisherbrand™ Clear Straight-Sided Jars without Cap are for multipurpose use.

Clear (Flint) Straight Sided Round Glass Jars are designed without shoulders for maximum storage capacity and content visibility. These multipurpose jars are very versatile. Our straight sided jars are available in a wide variety of sizes, from 1oz to 32oz. Also available in tall/slender style in 8oz and 16oz sizes.

  • Designed without shoulders for maximum storage capacity
  • Straight sided walls allow for the complete removal of contents
  • Available in a wide variety of sizes, from 1 to 32 oz.

Specifications

Capacity (Metric) 480 mL
Capacity (English) 16 oz.
Color Clear
Material Glass
Quantity 12/Cs.
Neck Finish 89-400
Closure Included No
Mouth Wide
Shape Straight-sided
Product Type Straight Sided Jar
Closure Size 89-400 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.