missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear Straight Sided Round Bottles with White Polypropylene PE Foam/PTFE Cap

Product Code. 11523772 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
960 mL
Closure Size:
43-400 mm
53-400 mm
58-400 mm
70-400 mm
89-400 mm
Quantity:
12/Cs.
144/Cs.
24/Cs.
384/Cs.
48/Cs.
Unit Size:
Pack of 12
Pack of 144
Pack of 24
Pack of 384
Pack of 48
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size Quantity unitSize
11523772 60 mL 53-400 mm 144/Cs. Pack of 144
11593762 30 mL 43-400 mm 384/Cs. Pack of 384
11714339 30 mL 43-400 mm 48/Cs. Pack of 48
11724339 60 mL 53-400 mm 24/Cs. Pack of 24
11734339 120 mL 58-400 mm 24/Cs. Pack of 24
11778789 240 mL 70-400 mm 12/Cs. Pack of 12
11744339 480 mL 89-400 mm 12/Cs. Pack of 12
11754339 960 mL 89-400 mm 12/Cs. Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 11523772

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Clear multipurpose jars for maximum content visibility. Fisherbrand™ Clear Straight-Sided Jars with PTFE-Faced PE-Lined Cap are available in in a wide variety of sizes, from 1 to 32 oz.

Clear (Flint) Straight Sided Round Glass Jars are designed without shoulders for maximum storage capacity and content visibility. These multipurpose jars are very versatile. Our straight sided jars are available in a wide variety of sizes, from 1oz to 32oz. Also available in tall/slender style in 8oz and 16oz sizes.

  • Designed without shoulders for maximum storage capacity
  • Wide mouth for easy filling

Specifications

Capacity 2 oz., 60 mL
Capacity (Metric) 60 mL
Capacity (English) 2 oz.
Color Clear
Material Glass
Packaging 144/Cs.
Quantity 144/Cs.
Closure Color White
Liner Material PE Foam/PTFE
Neck Finish 53-400
Closure Included Yes
Mouth Wide
Shape Straight-sided, Round
Product Type Straight-sided Round Bottle
Closure Liner PTFE
Closure Material Polypropylene
Closure Size 53-400 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.