missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear Straight Sided Round Bottles with White Polypropylene Pulp/Vinyl Cap
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
960 mL
Closure Size:
43-400 mm
53-400 mm
58-400 mm
70-400 mm
89-400 mm
Quantity:
12/Cs.
24/Cs.
48/Cs.
Unit Size:
Pack of 12
Pack of 24
Pack of 48
Description
Clear (Flint) Straight Sided Round Glass Jars are designed without shoulders for maximum storage capacity and content visibility. These multipurpose jars are very versatile. Our straight sided jars are available in a wide variety of sizes, from 1oz to 32oz. Also available in tall/slender style in 8oz and 16oz sizes.
- Designed without shoulders for maximum storage capacity
- Available in a wide variety of sizes, from 1 oz. to 32 oz.
Specifications
Specifications
| Capacity | 4 oz., 125mL |
| Capacity (Metric) | 120 mL |
| Capacity (English) | 4 oz. |
| Color | Clear |
| Material | Glass |
| Quantity | 24/Cs. |
| Closure Color | White |
| Liner Material | Pulp/Vinyl |
| Neck Finish | 58-400 |
| Mouth | Wide |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction