missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear Straight Sided Round Bottles with White Polypropylene Pulp/Vinyl Cap

Product Code. 11764339 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
960 mL
Closure Size:
43-400 mm
53-400 mm
58-400 mm
70-400 mm
89-400 mm
Quantity:
12/Cs.
24/Cs.
48/Cs.
Unit Size:
Pack of 12
Pack of 24
Pack of 48
This item is not returnable. View return policy

Product Code. 11764339

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For easy viewing of contents. Fisherbrand™ Clear Straight-Sided Jars with Polyvinyl-Lined Cap are for multipurpose use.

Clear (Flint) Straight Sided Round Glass Jars are designed without shoulders for maximum storage capacity and content visibility. These multipurpose jars are very versatile. Our straight sided jars are available in a wide variety of sizes, from 1oz to 32oz. Also available in tall/slender style in 8oz and 16oz sizes.

  • Designed without shoulders for maximum storage capacity
  • Available in a wide variety of sizes, from 1 oz. to 32 oz.

Specifications

Capacity 1 oz., 30mL
Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color Clear
Material Glass
Quantity 48/Cs.
Closure Color White
Liner Material Pulp/Vinyl
Neck Finish 43-400
Mouth Wide
Shape Straight-sided, Round
Product Type Straight-sided Jar
Closure Liner Polyvinyl
Closure Material Polypropylene
Closure Size 43-400 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.