missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Clear / Flint Standard Wide Mouth Bottles feature a wide opening making them the ideal general purpose bottle. Applications include pharmaceutical, chemical, environmental, and food packaging and storing.
- Used for food packaging and storing
- Feature wide opening making them ideal general purpose bottle
Specifications
Specifications
| Capacity (Metric) | 480 mL |
| Capacity (English) | 16 oz. |
| Color | Clear |
| Material | Glass |
| Quantity | 24/Cs. |
| Neck Finish | 63-400 |
| Closure Included | No |
| Mouth | Wide |
| Shape | Round |
| Product Type | Standard Wide Mouth Bottle |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?