missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear Standard Wide Mouth Bottles without Cap

Product Code. 11593672 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
120 mL
240 mL
480 mL
960 mL
3785 mL
Closure Size:
48-400 mm
58-400 mm
63-400 mm
70-400 mm
89-400 mm
Quantity:
12/Cs.
24/Cs.
4/Cs.
Unit Size:
Pack of 12
Pack of 24
Pack of 4
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size Quantity unitSize
11593672 960 mL 70-400 mm 12/Cs. Pack of 12
11563672 120 mL 48-400 mm 24/Cs. Pack of 24
11573672 240 mL 58-400 mm 24/Cs. Pack of 24
11583672 480 mL 63-400 mm 24/Cs. Pack of 24
11513682 3785 mL 89-400 mm 4/Cs. Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11593672

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For pharmaceutical, chemical, environmental applications. Fisherbrand™ Clear Standard Wide Mouth Bottles without Cap are made of glass.

Clear / Flint Standard Wide Mouth Bottles feature a wide opening making them the ideal general purpose bottle. Applications include pharmaceutical, chemical, environmental, and food packaging and storing.

  • Used for food packaging and storing
  • Feature wide opening making them ideal general purpose bottle

Specifications

Capacity (Metric) 960 mL
Capacity (English) 32 oz.
Color Clear
Material Glass
Quantity 12/Cs.
Neck Finish 70-400
Closure Included No
Mouth Wide
Shape Round
Product Type Standard Wide Mouth Bottle
Closure Size 70-400 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.