missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear Standard Wide Mouth Bottles with White Polypropylene PE Foam/PTFE Cap
Shop All Fisherbrand ProductsDescription
Clear / Flint Standard Wide Mouth Bottles feature a wide opening making them the ideal general purpose bottle. Applications include pharmaceutical, chemical, environmental, and food packaging and storing.
- Features wide mouth for easy transferring of contents
- Available in capacities ranging from 120 to 3840mL
Specifications
Specifications
| Capacity (Metric) | 3785 mL |
| Capacity (English) | 128 oz. |
| Color | Clear |
| Material | Glass |
| Quantity | 4/Cs. |
| Closure Color | White |
| Liner Material | PE Foam/PTFE |
| Neck Finish | 89-400 |
| Closure Included | Yes |
| Mouth | Wide |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?