missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear Standard Wide Mouth Bottles with White Polypropylene PE Foam/PTFE Cap

Product Code. 11704329 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
118 mL
237 mL
473 mL
946 mL
1893 mL
3785 mL
Closure Size:
48-400 mm
58-400 mm
63-400 mm
70-400 mm
83-400 mm
89-400 mm
Quantity:
12/Cs.
24/Cs.
4/Cs.
6/Cs.
Unit Size:
Pack of 12
Pack of 24
Pack of 4
Pack of 6
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size Quantity unitSize
11704329 237 mL 58-400 mm 24/Cs. Pack of 24
11718749 118 mL 48-400 mm 24/Cs. Pack of 24
11714329 473 mL 63-400 mm 24/Cs. Pack of 24
11724329 946 mL 70-400 mm 12/Cs. Pack of 12
11734329 1893 mL 83-400 mm 6/Cs. Pack of 6
11553672 3785 mL 89-400 mm 4/Cs. Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11704329

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Ideal general purpose bottle. Fisherbrand™ Clear Standard Wide Mouth Bottles with White Polypropylene PE Foam/PTFE Cap used for pharmaceutical, chemical, environmental, and food packaging and storing applications.

Clear / Flint Standard Wide Mouth Bottles feature a wide opening making them the ideal general purpose bottle. Applications include pharmaceutical, chemical, environmental, and food packaging and storing.

  • Features wide mouth for easy transferring of contents
  • Available in capacities ranging from 120 to 3840mL

Specifications

Capacity (Metric) 237 mL
Capacity (English) 8 oz.
Color Clear
Material Glass
Quantity 24/Cs.
Closure Color White
Liner Material PE Foam/PTFE
Neck Finish 58-400
Closure Included Yes
Mouth Wide
Shape Round
Height (Metric) 110 mm
Product Type Standard Wide Mouth Bottle
Closure Liner PTFE/Polyethylene
Closure Material Polypropylene
Closure Size 58-400 mm
Diameter (Metric) 63 mm
Closure Type Screw Cap
Through the Closure Dispensing Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.