missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear Standard Wide Mouth Bottles with White Polypropylene Pulp/Vinyl Lined Cap
Shop All Fisherbrand ProductsDescription
General purpose bottle. Fisherbrand™ Clear Standard Wide Mouth Bottles with White Polypropylene Pulp/Vinyl Lined Cap are used for pharmaceutical, chemical, environmental, and food packaging and storing applications.
- Clear/Flint standard bottles
- Features wide mouth for easy transfer of contents
Specifications
Specifications
| Capacity (Metric) | 3785 mL |
| Capacity (English) | 129 oz. |
| Color | Clear |
| Material | Glass |
| Quantity | 4/Cs. |
| Closure Color | White |
| Liner Material | PTFE |
| Neck Finish | 89-400 |
| Closure Included | Yes |
| Mouth | Wide |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?