missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear Boston Round Bottles Without Cap

Product Code. 11543582 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
960 mL
Closure Size:
20-400 mm
22-400 mm
24-400 mm
28-400 mm
33-400 mm
Quantity:
108/Cs.
12/Cs.
160/Cs.
288/Cs.
432/Cs.
60/Cs.
Unit Size:
Pack of 108
Pack of 12
Pack of 160
Pack of 288
Pack of 432
Pack of 60
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size Quantity unitSize
11543582 120 mL 22-400 mm 160/Cs. Pack of 160
11523582 30 mL 20-400 mm 432/Cs. Pack of 432
11533582 60 mL 20-400 mm 288/Cs. Pack of 288
11774239 240 mL 24-400 mm 108/Cs. Pack of 108
11563582 480 mL 28-400 mm 60/Cs. Pack of 60
11573582 960 mL 33-400 mm 12/Cs. Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11543582

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

General use bottles. Fisherbrand™ Clear Boston Round Bottles without Cap are ideal when content integrity is important.

Clear Glass Boston Round Bottles are excellent general use bottles ideal for when content integrity and sample or product visibility is important. Boston Round bottles feature a narrow screw neck opening, curved shoulders, and a round body. Glass offers minimal chemical interference with contents; clear (flint) glass is appropriate when visibility is important but protection from UV rays is not necessary. These environmentally sensitive bottles help eliminate waste and help to insure product integrity for long term storage.

  • Features narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents

Specifications

Capacity (Metric) 120 mL
Capacity (English) 4 oz.
Color Clear
Material Glass
Quantity 160/Cs.
Neck Finish 22-400
Closure Included No
Mouth Narrow
Shape Boston Round
Height (Metric) 112 mm
Product Type Boston Round Bottle
Height (English) 4.4 in.
Closure Size 22-400 mm
Diameter (Metric) 48 mm
Closure Type Screw Cap
Through the Closure Dispensing Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.