Learn More
Fisherbrand™ Clear Boston Round Bottles with White Polypropylene Pulp/Vinyl Cap
Shop All Fisherbrand ProductsDescription
Clear Glass Boston Round Bottles are excellent general use bottles ideal for when content integrity and sample or product visibility is important. Boston Round bottles feature a narrow screw neck opening, curved shoulders, and a round body. Glass offers minimal chemical interference with contents; clear (flint) glass is appropriate when visibility is important but protection from UV rays is not necessary. These environmentally sensitive bottles help eliminate waste and help to insure product integrity for long term storage.
- Features a narrow screw neck opening, curved shoulders, and a round body
- Glass offers minimal chemical interference with contents
- Clear flint glass is appropriate when visibility is important but protection from UV rays is not necessary
- Environmentally sensitive bottles help eliminate waste and help to insure product integrity for long term storage
Specifications
Specifications
| Capacity | 2 oz., 60mL |
| Capacity (Metric) | 60 mL |
| Capacity (English) | 2 oz. |
| Color | Clear |
| Material | Glass |
| Packaging | 24/Cs. |
| Quantity | 24/Cs. |
| Closure Color | White |
| Liner Material | Pulp/Vinyl |
| Neck Finish | 20-400 |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.