missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Bulbs for Small Pipettes

Product Code. p-47658 Shop All Fisherbrand Products
Click to view available options
Volume (Metric):
1 mL
Color:
Natural
Compatible Tips:
5 mm
Unit Size:
Pack of 72

Product Code. 15374750

Only null left
Add to basket
Add to basket

Flexible, easy-to-attach Bulbs for Small Pipettes.

Flexible, easy-to-attach bulbs

  • Made of natural rubber or latex
  • Available in a variety of sizes
  • Designed for use with Pasteur pipettes, small pipettes, and medicine droppers

Specifications

Compatible Tips 5 mm
Autoclavable Not Autoclavable
Color Natural
Disposable Reusable
For Use With Medicine Dropper, Small Pipette
Grip Type Round
Material Latex
Number of Channels 1
Sterility Non-sterile
Type Bulb
Volume (Metric) 1 mL
For Use With (Equipment) Medicine droppers and small pipets
Length (English) 1.54 in.
Length (Metric) 38 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.