Learn More
Description
Amber Glass Wide Mouth Packer Bottles feature a wide opening for making them the ideal general purpose bottle for solids. The amber color filters out ultraviolet wavelengths, making amber packers ideal for light sensitive solids. Amber packers are the classic vitamin bottles and are often used in pharmaceutical packaging. These packer bottles are also often used in chemical and environmental applications.
- Wide mouth bottles allow for easy accessibility for removal of contents
- Packer bottles are classic “vitamin bottles” and often used in pharmaceutical packaging, chemical and environmental applications
Specifications
Specifications
| Capacity | 8 oz., 250mL |
| Capacity (Metric) | 250 mL |
| Capacity (English) | 8.5 oz. |
| Color | Amber |
| Material | Glass |
| Packaging | 84/cs. |
| Quantity | 84/Cs. |
| Neck Finish | 45-400 |
| Certifications/Compliance | USP Type III |
| Closure Included | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.