missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Amber Wide Mouth Packer Bottles without Cap

Product Code. 11563712 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
60 mL
250 mL
500 mL
950 mL
Closure Size:
33-400 mm
45-400 mm
53-400 mm
Quantity:
216/Cs.
36/Cs.
60/Cs.
84/Cs.
Unit Size:
Pack of 216
Pack of 36
Pack of 60
Pack of 84
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size Quantity unitSize
11563712 950 mL 53-400 mm 36/Cs. Pack of 36
11523712 60 mL 33-400 mm 216/Cs. Pack of 216
11543712 250 mL 45-400 mm 84/Cs. Pack of 84
11553712 500 mL 53-400 mm 60/Cs. Pack of 60
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11563712

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Ideal general purpose bottle for solids. Fisherbrand™ Amber Wide Mouth Packer Bottles without Cap filters out ultraviolet wavelengths, making amber packers ideal for light sensitive solids.

Amber Glass Wide Mouth Packer Bottles feature a wide opening for making them the ideal general purpose bottle for solids. The amber color filters out ultraviolet wavelengths, making amber packers ideal for light sensitive solids. Amber packers are the classic vitamin bottles and are often used in pharmaceutical packaging. These packer bottles are also often used in chemical and environmental applications.

  • Wide mouth bottles allow for easy accessibility for removal of contents
  • Packer bottles are classic “vitamin bottles” and often used in pharmaceutical packaging, chemical and environmental applications

Specifications

Capacity 32 oz., 1000mL
Capacity (Metric) 950 mL
Capacity (English) 32 oz.
Color Amber
Material Glass
Packaging 36/Cs.
Quantity 36/Cs.
Neck Finish 53-400
Certifications/Compliance USP Type III
Closure Included No
Mouth Wide
Shape Round
Product Type Wide Mouth Packer Bottle
Closure Size 53-400 mm
Diameter (Metric) 99 mm
Closure Type Screw Cap
Through the Closure Dispensing Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.