missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Amber Soda Glass Wide Mouth Packer Bottles with White Polypropylene/Polyvinyl Lined Cap

Catalog Number 11724259
Click to view available options
Capacity:
0.2 oz., 6 mL
0.5 oz., 15 mL
1 oz., 30mL
16 oz., 500 mL
2 oz., 60 mL
32 oz., 1000 mL
4 oz., 125 mL
8 oz., 250 mL
Closure Size:
20-400 mm
28-400 mm
33-400 mm
38-400 mm
45-400 mm
53-400 mm
Diameter (Metric):
24 mm
31 mm
37 mm
44 mm
54 mm
66 mm
80 mm
99 mm
Height (Metric):
44 mm
50 mm
65 mm
75 mm
95 mm
119 mm
146 mm
178 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

Ideal for storage of dry powders.

ul>
  • Wide mouth for bottles allows easy accessibility for removal of contents
  • Custom cleaned containers and caps are free of visible particulates done using deionised water
  • Certified clean containers are cleaned as per EPA guidelines for semi-volatiles, pesticides, PCBs and metals
  • Capacity 0.2 oz., 6 mL
    Closure Liner Polyvinyl
    Closure Material Polypropylene
    Closure Size 20-400 mm
    Closure Type Screw Cap
    Diameter (Metric) 24 mm
    Height (Metric) 44 mm
    Product Type Wide Mouth Packer Bottle
    Capacity (Metric) 6 mL
    Capacity (English) 0.2 oz.
    Color Amber
    Diameter (Metric) Inner Neck 11.9mm
    Includes Certificate of analysis
    Material Soda Lime Glass
    Packaging 720/Cs.
    Quantity 720/PK.
    Closure Color White
    Liner Material Polyvinyl
    Closure Included Yes
    Mouth Wide
    Shape Round
    Show More Show Less
    missing translation for 'provideContentCorrection'

    missing translation for 'productTitle'