Learn More
Fisherbrand™ Amber Boston Round Bottles with White Polypropylene PE Foam/PTFE Cap
Shop alle Fisherbrand produkterBeskrivelse
Amber Glass Boston Round Bottles are excellent general use bottles ideal for when content integrity and UV protection is important. Boston Round bottles features a narrow screw neck opening, curved shoulders, and a round body. Glass offers minimal chemical interference with contents; amber glass bottles absorb all wavelengths in the ultraviolet spectrum. Amber Glass Boston Rounds ensure integrity for long term storage and offer excellent protection for UV-sensitive contents.
Amber Boston Round Bottles
- Features a narrow screw neck opening, curved shoulders, and a round body
- Glass offers minimal chemical interference with contents
- Absorbs all wavelengths in the ultraviolet spectrum
- Good impact strength, thermal resistance, and pliability
- Autoclavable
- Liners consist of 3 plys: a low density foam core tightly sandwiched between two layers of polyethylene (LDPE)
- Liners are very resilient and have strong resistance to chemicals and moisture and help keep bottle or jar contents free of odor and taste interference
Tekniske data
Tekniske data
| Capacity | 1 oz., 30mL |
| Capacity (Metric) | 30 mL |
| Capacity (English) | 1 oz. |
| Color | Amber |
| Material | Glass |
| Quantity | 48/Cs. |
| Closure Color | White |
| Liner Material | PE Foam/PTFE |
| Neck Finish | 20-400 |
| Closure Included | Yes |
| Vis mere |
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.