missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Amber Boston Round Bottles with Black Phenolic PolyCone Cap

Product Code. 11724249 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
960 mL
Closure Size:
20-400 mm
22-400 mm
24-400 mm
28-400 mm
33-400 mm
Quantity:
108/Cs.
12/Cs.
160/Cs.
24/Cs.
288/Cs.
30/Cs.
48/Cs.
60/Cs.
Unit Size:
Pack of 108
Pack of 12
Pack of 160
Pack of 24
Pack of 288
Pack of 30
Pack of 48
Pack of 60
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size Quantity unitSize
11724249 960 mL 33-400 mm 30/Cs. Pack of 30
11768729 30 mL 20-400 mm 48/Cs. Pack of 48
11778729 60 mL 20-400 mm 24/Cs. Pack of 24
11714249 60 mL 20-400 mm 288/Cs. Pack of 288
11553622 120 mL 22-400 mm 160/Cs. Pack of 160
11788729 120 mL 22-400 mm 24/Cs. Pack of 24
11573622 240 mL 24-400 mm 108/Cs. Pack of 108
11738739 480 mL 28-400 mm 12/Cs. Pack of 12
11593622 480 mL 28-400 mm 60/Cs. Pack of 60
11748739 960 mL 33-400 mm 12/Cs. Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 11724249

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For long term storage and also offers protection for UV-sensitive contents. Fisherbrand™ Amber Boston Round Bottles with Black Phenolic PolyCone Lined Caps are ideal for use when content integrity and UV protection is important.

Amber Glass Boston Round Bottles are excellent general use bottles ideal for when content integrity and UV protection is important. Boston Round bottles features a narrow screw neck opening, curved shoulders, and a round body. Glass offers minimal chemical interference with contents; amber glass bottles absorb all wavelengths in the ultraviolet spectrum. Amber Glass Boston Rounds ensure integrity for long term storage and offer excellent protection for UV-sensitive contents.

  • Boston round bottles features a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Amber glass bottles absorb all wavelengths in the ultraviolet spectrum

Black Phenolic PolyCone Lined Caps
  • Form an exceptionally tight seal and offer a good chemical barrier
  • Liner molds itself around the sealing areas of the finish as the cap is screwed on, virtually eliminating leakage, evaporation, contamination, binding and backing off
  • Ideal for everything from liquids, to soaps, to macro-invertebrates.

Specifications

Capacity (Metric) 960 mL
Capacity (English) 32 oz.
Color Amber
Material Glass
Quantity 30/Cs.
Closure Color Black
Liner Material PolyCone
Neck Finish 33-400
Closure Included Yes
Mouth Narrow
Shape Boston Round
Height (Metric) 209 mm (With Closure); 206 mm (Without Closure)
Product Type Boston Round Bottle
Height (English) 8.22 in. (With Closure); 8.11 in. (Without Closure)
Closure Liner Polyethylene
Closure Material Phenolic
Closure Size 33-400 mm
Diameter (Metric) 94 mm
Closure Type Screw Cap
Through the Closure Dispensing Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.