missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 20mL Borosilicate Glass Scintillation Vials, White Polyethylene Caps

Product Code. 12303327 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
White
Unit Size:
Pack of 500
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
12303327 White Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12303327

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Fit all common counters

 

  • Potassium-free glass provides consistently low activity counts and excellent light transmission
  • Caps fit GPI 22-400 thread finish and are suitable for marking
Note: Caps are separate (not attached.)  Caps have no liner.

Order Info

O.D. x H (with cap): 1.125 x 2.375 in. (28 x 61mm). Caps are separate; vials are shrink-wrapped in five trays of 100 per case, and caps are packed in five polybags of 100 caps each.

TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) Linerless
Diameter (English) Outer 1.12 in.
Color White
Diameter (Metric) Outer 28 mm
Material Borosilicate Glass
Volume (Metric) 20 mL
Height (English) 2.37 in.
Packaging Type Shrink-wrapped Tray
Volume (English) 0.67 oz.
Volume (Metric) Total 20 mL
Closure Material Polyethylene
Closure Type Separate Screw Cap
Quantity 100 Cases (Vial), 100 Pk. (Cap)
Closure Size 22-400
Marking Spot Yes
Height (Metric) 61 mm
Product Type Scintillation Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.